Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Orange/Black Stripe; 3.9 in. Long
PANDUIT #PLT1M-L3-0

Pan-Ty Tie, Cable; Nylon; 18 lb.; Orange/Black Stripe; 3.9 in. Long

SKU # 07498353966
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 3.9 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Orange, Black Stripe
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.87 in. (22mm)
Tensile Strength: 18 lb
Package Quantity: 50