Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Orange; 3.9 in. Long

PANDUIT #PLT1M-C3

Pan-Ty Tie, Cable; Nylon; 18 lb.; Orange; 3.9 in. Long

SKU #07498354722
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 3.9 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Orange
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.87 in.
Bundle Diameter Max - mm: 22mm
Tensile Strength: 18 lb
Package Quantity: 100