Menu Search
PANDUIT #BT1.5M-M

Dome-Top Barb-Ty Tie, Cable; Nylon; 18 lb.; Natural; 6.3 in. Long

SKU # 07498360291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 6.3 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.5 in. (38mm)
Tensile Strength: 18 lb
Package Quantity: 1000