Menu Search
PANDUIT #BT4M-C

Dome-Top Barb-Ty Tie, Cable; Nylon; 18 lb.; Natural; 14.2 in. Long

SKU # 07498360273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 18 lb
Package Quantity: 100