Menu Search

PANDUIT #PLT1M-L8-10

Pan-Ty Tie, Cable; Nylon; 18 lb.; Gray/White Stripe; 3.9 in. Long

SKU: 07498353989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 3.9 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Gray, White Stripe
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.87 in.
Bundle Diameter Max - mm: 22mm
Tensile Strength: 18 lb
Package Quantity: 50