Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Gray; 8 in. Long

PANDUIT #PLT2M-M8

Pan-Ty Tie, Cable; Nylon; 18 lb.; Gray; 8 in. Long

SKU #07498356320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Gray
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in.
Bundle Diameter Max - mm: 51mm
Tensile Strength: 18 lb
Package Quantity: 1000