Menu Search
Search
PANDUIT #SST1M-M20

Pan-Ty® Tie, Cable; Nylon; 18 lb.; Black; 4 in. Long

SKU # 07498357509
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 in.
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.78 in. (20mm)
Type: Cable Tie
Clip: Releasable
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Black
Tensile Strength: 18 lb.
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)