Menu Search
PANDUIT #BT2M-C0

Dome-Top Barb-Ty Tie, Cable; Nylon; 18 lb.; Black; 7.9 in. Long

SKU # 07498360286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7.9 in.
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 18 lb
Package Quantity: 100