Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Black; 4 in. Long

PANDUIT #SST1M-MP0

Pan-Ty Tie, Cable; Nylon; 18 lb.; Black; 4 in. Long

SKU #07498350014
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Releasable
Length: 4 in.
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.78 in. (20mm)
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)