Menu Search
Standard Cable Ties Tie, Cable; Nylon; 175 lb.; Black; 24.02 in. Long
PANDUIT #S24-175-L0

StrongHold™ Tie, Cable; Nylon; 175 lb.; Black; 24.02 in. Long

SKU # 61305625830
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Locking
Length: 24.02 in.
Tie Material: Nylon
Color: Black
Bundle Diameter: 7.36 in. (186.94mm)
Tensile Strength: 175 lb.
Package Quantity: 50

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use