You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #PLT6H-L

Pan-Ty® Tie, Cable; Nylon; 175 lb.; Natural; 20.9 in. Long

SKU # 07498354105 Manufacturer Series: PLT H Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Bundle Diameter: 6 in. (152mm)
Length: 21.9 in.
Bundle Diameter - nominal: 6 in.
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Width: 0.35 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 175 lb.