Menu Search
PANDUIT #SST2H-D

Sta-Strap Tie, Cable; Nylon; 120 lb.; Natural; 8 in. Long

SKU # 07498350061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Two-Piece Locking
Length: 8 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 120 lb
Package Quantity: 500

Additional Info: Releasable Prior To Final Tensioning