Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Natural; 34.3 in. Long

PANDUIT #PLT10LH-C

Pan-Ty Tie, Cable; Nylon; 120 lb.; Natural; 34.3 in. Long

SKU #07498354197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 34.3 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 10 in. (254mm)
Tensile Strength: 120 lb
Package Quantity: 100