Menu Search
PANDUIT #PLT9LH-L

Pan-Ty Tie, Cable; Nylon; 120 lb.; Natural; 30.5 in. Long

SKU # 07498354174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 30.5 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 9.00 in
Bundle Diameter: 9 in. (229mm)
Tensile Strength: 120 lb
Package Quantity: 50