Menu Search
PANDUIT #SG350LH-L

Super-Grip Tie, Cable; Nylon; 120 lb.; Natural; 15.3 in. Long

SKU # 07498337913
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 15.3 in.
Width: 0.33 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4.13 in. (105mm)
Tensile Strength: 120 lb
Package Quantity: 50