Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Natural; 14.5 in. Long
PANDUIT #PLT4H-TL

Pan-Ty Tie, Cable; Nylon; 120 lb.; Natural; 14.5 in. Long

SKU # 07498354069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb
Package Quantity: 250