Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Natural; 11.8 in. Long

PANDUIT #BT3LH-L

Dome-Top Barb-Ty Tie, Cable; Nylon; 120 lb.; Natural; 11.8 in. Long

SKU #07498341262
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Cable Tie
Clip: Self-Locking
Length: 11.8 in.
Width: 0.27 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 120 lb
Package Quantity: 50