Menu Search
PANDUIT #PLT3H-L100N

Tie, Cable; Nylon; 120 lb.; Natural; 11.4 in. Long

SKU # 78498480638
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 11.4 in.
Width: 0.3 in.
Tie Material: Nylon 6.6
Color: Natural
Bundle Diameter - nominal: 0.19 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 120 lb
Package Quantity: 50