You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #SST4H-L0

Pan-Ty® Tie, Cable; Nylon; 120 lb.; Black; 14.8 in. Long

SKU # 07498350204
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Releasable
Length: 14.8 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb.
Package Quantity: 50

Additional Info: Temperature: 85 deg C (185 deg F)