Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Black; 14.5 in. Long

PANDUIT #PLT4H-TL30

Pan-Ty Tie, Cable; Nylon; 120 lb.; Black; 14.5 in. Long

SKU #07498353958
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.3 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 120 lb
Package Quantity: 250