Menu Search
PANDUIT #PLT4H-L00

Pan-Ty Tie, Cable; Nylon; 120 lb.; Black; 14.5 in. Long

SKU # 07498354848
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb
Package Quantity: 50

Additional Info: Temperature: 85 deg C (185 deg F)