You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #PLT4H-TL5

Pan-Ty® Tie, Cable; Nylon; 120 lb.; 4 in. Bundle Dia.; Green

SKU # 07498353952 Manufacturer Series: PLT H Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Bundle Diameter: 4 in. (101.6mm)
Length: 14.5 in.
Bundle Diameter - nominal: 4 in.
Package Quantity: 250
Type: Cable Tie
Clip: Locking
Width: 0.3 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 120 lb.