Menu Search
Search
Cable and Wire Management Cable Ties Standard Cable Ties Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 40 lb.; Black

PANDUIT

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 40 lb.; Black

(8 Product Options) Manufacturer Series: I Type
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.141 in. (3.6mm)
  • Tie Material: Nylon, Weather-resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.141 in. (3.6mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 40 lb.