Menu Search
Search
PANDUIT #BT3I-M0

Dome-Top® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 40 lb.; Black; Bundle dia.: 3 in.

SKU # 07498341371 Manufacturer Series: I Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 3 in. (76mm)
Length: 11.3 in. (287mm)
Bundle Diameter - nominal: 3 in. (76mm)
Tensile Strength: 40 lb.
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.141 in. (3.6mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 40 lb.