Menu Search
PANDUIT #PLT1M-C702Y

Pan-Ty® Tie, Cable; Halar; 18 lb.; Maroon; 3.9 in. Long

SKU # 07498344735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 3.9 in.
Width: 0.1 in.
Tie Material: Halar
Clip Material: Halar
Color: Maroon
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.87 in. (22mm)
Tensile Strength: 18 lb
Package Quantity: 100