Menu Search

PANDUIT #ERT2M-C20

Tie, Cable; Elastomeric; 18 lb.; Black; 8.5 in. Long

SKU: 07498308075
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Releasable
Length: 8.5 in.
Width: 0.5 in.
Tie Material: Elastomeric
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2.37 in.
Bundle Diameter Max - mm: 60mm
Tensile Strength: 18 lb
Package Quantity: 100
Additional Info: Hand Installed, Re-usable, Adjustable