Menu Search
Search
PANDUIT #S12-40-M

Cable Tie, 11.81 in. L x 0.26 in. W, 177.92 N, Nylon 6.6

SKU # 61305634718
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contractor Grade Intermediate Cable Tie
Clip: Locking
Length: 11.81 in.
Width: 0.26 in.
Tie Material: Nylon 6.6
Color: Natural
Bundle Diameter: 0.08 to 2.99 in.
Tensile Strength: 177.92 N
Package Quantity: 1000