Menu Search
PANDUIT #SG350LH-TL30

Cable Tie, 0.33 in. W x 15.30 in. L, 120 lb, Locking Clip

SKU # 07498344013
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 15.3 in.
Width: 0.33 in.
Tie Material: Nylon 6/6, Heat Stabilized
Color: Black
Bundle Diameter: 4.13 in. (105mm)
Tensile Strength: 120 lb.
Package Quantity: 2500

Super-Grip cable ties and mounts are designed to withstand rough installation practices that occur in MRO and construction projects. Super-Grip cable ties provide superior bundle tightness, excellent tensile strength, and flexibility. Super-Grip cable tie