Menu Search
Standard Cable Ties Cable Tie, 0.1 in. W x 5.9 in. L, Polyetheretherketone

PANDUIT #PLT1.5M-C71

Cable Tie, 0.1 in. W x 5.9 in. L, Polyetheretherketone

SKU #07498331382
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Cable Tie
Clip: One-Piece Locking
Length: 5.9 in.
Width: 0.1 in.
Tie Material: Polyetheretherketone
Color: Translucent Brown
Bundle Diameter: 1.38 in. (35mm)
Tensile Strength: 35 lb.
Package Quantity: 1000

PAND PLT1.5M-C71 CABLETIEMIN5.8INPE