Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Natural; 14.5 in. Long

IDEAL #IT4S-C

Powr-Tie Tie, Cable; Nylon; 50 lb.; Natural; 14.5 in. Long

SKU #78325057454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.18 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4.1 in.
Bundle Diameter Max - mm: 104mm
Tensile Strength: 50 lb
Package Quantity: 100