Menu Search

IDEAL #IT2M-C

Powr-Tie Tie, Cable; Nylon; 18 lb.; Natural; 8.1 in. Long

SKU #78325057424
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: One-Piece Locking
Length: 8.1 in.
Width: 0.094 in.
Tie Material: Nylon
Color: Natural
Bundle Diameter - nominal: 0.06 in.
Bundle Diameter: 2.18 in.
Bundle Diameter Max - mm: 55.56mm
Tensile Strength: 18 lb
Package Quantity: 100

Additional Info: Thickness: 0.042 in.