Menu Search
Search
IDEAL #IT7H-L0

Powr-Tie Tie, Cable; Nylon; 175 lb.; UV Black; 25.3 in. Long

SKU # 78325057474
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: One-Piece Locking
Length: 25.3 in.
Width: 0.34 in.
Tie Material: Nylon
Color: UV Black
Bundle Diameter - nominal: 0.19 in.
Bundle Diameter: 7.18 in. (182.56mm)
Tensile Strength: 175 lb.
Package Quantity: 50

Additional Info: Thickness: 0.090 in.