Menu Search
IDEAL #B-11-40-9-C

Tie, Cable; 40 lb.; 11 in. Long; Natural

SKU # 78325057278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tie
Length: 11 in.
Color: Natural
Tensile Strength: 40 lb
Package Quantity: 100

Additional Info: Intermediate General Purpose Cable Tie