Menu Search
Search
HELLERMANN TYTON #T150M0X2

Tie, Cable; Polyamide; 175 lb.; Black; 21 in. Long

SKU # 47002602124
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Pawl
Length: 21 in.
Width: 0.35 in.
Tie Material: Polyamide
Clip Material: Plastic
Color: Black
Bundle Diameter - nominal: 5.90 in
Bundle Diameter: 5.9 in. (150mm)
Tensile Strength: 175 lb.
Package Quantity: 25

Additional Info: Heavy-Duty, Material Specification: PA66