Menu Search

HELLERMANN TYTON #111-01752

Tie, Cable; Polyamide; 175 lb.; Black; 21 in. Long

SKU: 08930674309
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Pawl
Length: 21 in.
Width: 0.35 in.
Tie Material: Polyamide 12
Clip Material: Plastic
Color: Black
Bundle Diameter - nominal: 0.31 in.
Bundle Diameter: 5.9 in.
Bundle Diameter Max - mm: 150mm
Tensile Strength: 175 lb
Package Quantity: 25
Description
TYN 111-01752 CBL TIE 21IN BLK 25PK