HELLERMANN TYTON #111-01569

Cable Tie, 8.00 in. L x 0.18 in. W, Polyacetal Tie

SKU: 08930674315
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Pawl
Length: 8 in.
Width: 0.18 in.
Tie Material: Polyacetal
Clip Material: Plastic
Color: Black
Bundle Diameter - nominal: 0.06 in.
Bundle Diameter Max - in: 1.97 in.
Bundle Diameter Max - mm: 50mm
Tensile Strength: 50 lb
Package Quantity: 100
Description
TYN 111-01569 SOLAR TIE BL 8IN 50LB