Menu Search
Standard Cable Ties Tie, Cable; Nylon; 175 lb.; Natural; 36 in. Long

GARDNER BENDER #46-436

Tie, Cable; Nylon; 175 lb.; Natural; 36 in. Long

SKU #03207604473
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Length: 36 in.
Width: 0.35 in.
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Natural
Bundle Diameter: 10.3 in.
Bundle Diameter Max - mm: 261.62mm
Tensile Strength: 175 lb
Package Quantity: 50

Additional Info: Thickness: 0.07 in.