Menu Search
Standard Cable Ties Tie, Cable; Nylon; 30 lb.; Black; 6 in. Long

DOTTIE #DT5B

Dot-Tie Tie, Cable; Nylon; 30 lb.; Black; 6 in. Long

SKU #78100250505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 6 in.
Width: 0.13 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.38 in.
Bundle Diameter Max - mm: 35m
Tensile Strength: 30 lb
Package Quantity: 100