Menu Search
DOTTIE #DT14H

Dot-Tie Tie, Cable; Nylon; 120 lb.; Natural; 15 in. Long

SKU # 78100251014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 15 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb
Package Quantity: 50