Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Black; 15 in. Long

DOTTIE #DT14HB

Dot-Tie Tie, Cable; Nylon; 120 lb.; Black; 15 in. Long

SKU #78100251514
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Tie
Clip: Self-Locking
Length: 15 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Tensile Strength: 120 lb
Package Quantity: 50