Menu Search
Standard Cable Ties Tie, Cable; Nylon; 175 lb.; Natural; 36 in. Long
CAMBRIDGE RESOURCES #CT36-175K9

Tie, Cable; Nylon; 175 lb.; Natural; 36 in. Long

SKU # 40122096033
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tie
Length: 36 in.
Width: 0.35 in.
Tie Material: Nylon 6.6
Color: Natural
Bundle Diameter: 10.3 in. (263mm)
Tensile Strength: 175 lb
Package Quantity: 50

Additional Info: Thickness: 0.07 in., Operating Temperature: -20 to 85 deg C