Menu Search

BURNDY #CT250800RQ0

Unirap Tie, Cable; Nylon; 250 lb.; Black; 29.13 in. Long

SKU: 78181033487
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Releasable
Length: 29.13 in.
Width: 0.5 in.
Tie Material: Nylon 6/6
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in.
Bundle Diameter Max - mm: 203mm
Tensile Strength: 250 lb
Package Quantity: 25