Menu Search

BURNDY #CT250600Q0

Unirap Tie, Cable; Nylon; 250 lb.; Black; 23 in. Long

SKU: 78181033464
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 23 in.
Width: 0.35 in.
Tie Material: Nylon 6/6
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 6.00 in
Bundle Diameter: 6 in.
Bundle Diameter Max - mm: 152mm
Tensile Strength: 250 lb
Package Quantity: 25