Menu Search
Standard Cable Ties Tie, Cable; Nylon; 175 lb.; Black; 32 in. Long

BURNDY #CT175900Q0

Unirap Tie, Cable; Nylon; 175 lb.; Black; 32 in. Long

SKU #78181033412
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Tie
Clip: Self-Locking
Length: 32 in.
Width: 0.35 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 9.00 in
Bundle Diameter: 9 in.
Bundle Diameter Max - mm: 229mm
Tensile Strength: 175 lb
Package Quantity: 25