Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Natural; 15.25 in. Long

BURNDY #CT120400L

Unirap Tie, Cable; Nylon; 120 lb.; Natural; 15.25 in. Long

SKU #78181033316
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Cable Tie
Clip: Self-Locking
Length: 15.25 in.
Width: 0.3 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb
Package Quantity: 50