Menu Search
Standard Cable Ties Cable Tie, Nylon 6/6 Tie, 2.00 in. Dia Max Bundle

BURNDY #CT40200SSBD

Unirap Cable Tie, Nylon 6/6 Tie, 2.00 in. Dia Max Bundle

SKU #78181056521
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cable Tie
Tie Material: Nylon 6/6
Color: Natural
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 40 lbs
Package Quantity: 1000