Menu Search
BURNDY #CT50300M0UG

Cable Tie, 0.18 in. W x 11.75 in. L, Nylon 6/6, 50 lb

SKU # 78181046915
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Cable Tie
Clip: Self-Locking
Length: 11.75 in.
Width: 0.18 in.
Tie Material: Nylon 6/6
Color: UV Black
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb.
Package Quantity: 1000

BUR CT50300M0UG 50LB NYL CT UV 11.7