You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BAY STATE CABLE TIES #B11S0M

Cable Tie, 11 in. L x 0.18 in. W, 50 lb, Nylon 6/6

SKU # 82145400105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Length: 11 in.
Width: 0.18 in.
Tie Material: Nylon 6/6
Color: Black
Bundle Diameter: 3 in.
Tensile Strength: 50 lb.
Package Quantity: Case/5000