ACT #AL-07-50-0-M

Tie, Cable; Nylon; Black; 50 lb; 7.56 in. long; Max. dia.: 1.87 in.

SKU: 78041998999
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Cable Tie
Length: 7.56 in.
Width: 0.18 in.
Tie Material: Nylon
Color: UV Black
Bundle Diameter - nominal: 0.06 in.
Bundle Diameter Max - in: 1.87 in.
Bundle Diameter Max - mm: 47.62mm
Tensile Strength: 50 lb
Package Quantity: 1000
Description
Standard Cable Ties: Type - Cable Tie; Length - 7.56 in.; Width - 0.18 in.; Tie Material - Nylon; Color - UV Black; Bundle Diameter - nominal - 0.06 in.; Bundle Diameter Max - in - 1.87 in.; Bundle Diameter Max - mm - 47.62 mm; Tensile Strength - 50 lb; Package Quantity - 1000; Additional Information - Thickness: 0.05 in., Operating Temperature: -40 to 85 deg C
Additional Info: Thickness: 0.05 in., Operating Temperature: -40 to 85 deg C