Menu Search
Search
ACT FASTENING SOLUTIONS #AP-14-120-14-C

Tie, Cable; Nylon; 120 lb.; Fluorescent Orange; 15.09 in. Long

SKU # 43204698987
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Length: 15.09 in.
Width: 0.3 in.
Tie Material: Nylon
Color: Fluorescent Orange
Bundle Diameter: 4.06 in. (103.12mm)
Tensile Strength: 120 lb.

ACFA AP-14-120-14-C CABLETIE14ORG